Mr. Chain® Heavy Duty Plastic Stanchion Post, 41"H, Safety Green
|
Questions & Answers (0)
Product Description
Effective for crowd control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA. Chains Not Included.
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41 in |
| Weight | 4 lbs |
| Diameter | 3 in |
| Post Height | 41 in |
| Post Diameter | 3 in |
| Base Diameter | 16 in |
Product Details
| Type | Plastic Stanchion Post |
| Color | Green |
| Includes | Stanchion Only. Chain Not Included. |
| Material | HDPE With UV Inhibitors |
| Description | Heavy Duty Stanchion Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 99914 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |