Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079322

MPN #: 0187835100

Blickman MR Howard Stainless Steel Mobile Instrument Table, 48 x 24"

Product Description
Blickman's MR Howard instrument table is a lightweight, yet extremely durable, stainless steel table with one lower shelf. It offers an ergonomic working height of 34" for reduced back stress, and it travels on 2" MR conditional casters. There is a 16" cleanance between shelves, providing room to store equipment below. This model has a surface area of 48"x24" and is MR conditional approved.

Features:
  • All stainless steel construction
  • Sanitary closed top helps prevent bacterial build up.
  • Lightweight, yet extremely durable.
  • Sealed reinforcing channels provide rigidity.
  • Ergonomic working height, 34", for reduced back stress.
  • One lower shelf, 16" clearance.
  • 2" MR casters for mobility.
  • MR Conditional approved.
  • Three sided guardrails
  • Drawers
  • Customized dimensions
  • Non MR Conditional models available


PRICE
$919.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height34 in
Gauge18 ga
Wheel Diameter2 in
Nominal Height34 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of Shelves1
Construction TypeAssembled
Manufacturers Part Number0187835100
ShapeRectangle
BrandBlickman
TypeInstrument Table
ColorSilver
Top Color FamilySilver
Wheel TypeMR Conditional Casters
Mobile or StationaryMobile
Package Quantity1
DescriptionMRI Safe Howard Instrument Table
Frame MaterialStainless Steel
Leg TypeFixed
Base Material304 Stainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited