Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB529897

MPN #: 7845SS

Blickman Sawyer Stainless Steel Mobile Instrument Table, 48"W x 24"D, H-Brace

Product Description
Blickman Sawyer Instrument Tables with H-Braces offer a complete 18 gauge, 304 stainless construction. Lightweight, yet extremely durable. Sanitary closed top hem prevents bacterial build-up. Sealed reinforcing channels provide structural rigidity. 1-1/4" diameter legs are fully welded for strength and stability. The Sawyer Tables have an H-brace in lieu of a second shelf. H-braces are fully welded around the legs with no crevices for dirt to collect. All tables travel on three-inch casters.

PRICE
$719.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height34 in
Weight Capacity300 lbs
Wheel Diameter3 in
Base Gauge18 ga
Nominal Height34 in
Gauge18 ga

Product Details

TypeInstrument Table
ColorSilver
SeriesSawyer
Wheel TypeRubber Swivel
Mobile or StationaryMobile
Number of Shelves1
MaterialStainless Steel
Construction TypeAll-Welded
Package Quantity1
Leg TypeFixed
Manufacturers Part Number7845SS
Base Material304 Stainless Steel
Top Material304 Stainless Steel
BrandBlickman

Warranty

WarrantyLifetime Limited