Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079404

MPN #: 0197824100

Blickman MRI Safe Stainless Steel Mobile Instrument Table, 40 x 20"

Product Description
Blickman's third largest MR nested instrument table measures 40"x38"x20". It can be used separately or combined with Blickman's nested table set as a space saving alternative. This table travels on MR casters and is MR conditional approved.

Features:
  • All stainless steel construction
  • Space saving.
  • 40"x38"x20".
  • Requires 8 sq. ft of floor space.
  • Yields 31 sq. ft. usable workspace.
  • H brace for stability.
  • 3" rubber casters for mobility.
  • MR Conditional approved.
  • Non MR Conditional Model available


PRICE
$995.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth20 in
Height38 in
Gauge18 ga
Base Gauge16 & 18 ga
Nominal Height38 in

Product Details

Assembly RequiredNo
Frame Color FamilySilver
Number of DrawersNone
Number of ShelvesNone
Construction TypeAssembled
Manufacturers Part Number0197824100
ShapeRectangle
BrandBlickman
TypeInstrument Table
ColorSilver
Top Color FamilySilver
Mobile or StationaryMobile
DescriptionMRI Safe Third Nested Instrument Table
Package Quantity1
Frame MaterialStainless Steel
Leg TypeFixed
Base MaterialStainless Steel
Top Material304 Stainless Steel

Warranty

WarrantyLifetime Limited