Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079392

MPN #: 0197821000

Blickman MRI Safe Stainless Steel Nesting Mobile Instrument Tables, 6/Pack

Product Description
Blickman's six MR nested instrument tables are space saving alternatives with a unique design that requires only 8 square feet of floor space while yielding 31 square feet of usable workspace. All tables travel on MR casters. This model includes the complete set of six MR conditional nested tables.

Features:
  • All stainless steel construction
  • Space saving.
  • Six different size tables.
  • Requires 8 sq. ft of floor space.
  • Yields 31 sq. ft. usable workspace.
  • H brace for stability.
  • 3" rubber casters for mobility.
  • MR Conditional approved.
  • Non MR Conditional Model available


PRICE
$5,579.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Base Gauge16 & 18 ga
Gauge18 ga

Product Details

Assembly RequiredNo
TypeInstrument Table
Frame Color FamilySilver
ColorSilver
Top Color FamilySilver
Number of DrawersNone
Mobile or StationaryMobile
Number of ShelvesNone
Construction TypeAssembled
DescriptionMRI Safe Nested Instrument Tables
Package Quantity6 - One of Each Size
Frame MaterialStainless Steel
Leg TypeFixed
Manufacturers Part Number0197821000
Base MaterialStainless Steel
ShapeRectangle
Top Material304 Stainless Steel
BrandBlickman

Warranty

WarrantyLifetime Limited