MRO Industrial Enamel 16 Oz. Cummins Beige 6 Cans/Case - 620-1447
Write a Review
|
Questions & Answers (0)
Product Description
Industrial MRO. The most advanced solids, VOC Compliant coating in the industry. 3-4 times the coverage of standard aerosol spray paint. A superior, lead free industrial coating formulated for maintenance operations where maximum performance is required. High solids paint does not run or sag. Protects against rust, weather, oil, gasoline, and most corrosive chemicals. Resists abrasion, oil, gas, heat and withstands high humidity and sunlight. Single coat hiding and is USDA authorized. Heat resistant up to 300° Fahrenheit.
PRICE
$74.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/5 in |
| Size | 16 oz |
Product Details
| Type | Enamel |
| Size Type | Aerosol |
| Finish | Gloss |
| Package Quantity | 6 |
| Description | MRO Industrial Enamel |
| Color | Cummins Beige |
| Manufacturers Part Number | 0006201447 |
| For Use With | MRO 620-1407, 620-1431 |
| Brand | Seymour |