Rust-Oleum Industrial 1600 System General Purpose Enamel Aerosol, SemiFlat Black, 12 oz. - 1678830 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray. This multi-purpose paint provides up to twice the coverage of competitive brands. Finish more area in less time with fewer cans. Dries to the touch in 12 minutes. For indoor and outdoor industrial-maintenance use. Resists chipping, fading and peeling. General Purpose Enamel Spray Paints withstand heat up to 200*#176;F. The extra-wide comfort nozzle prevents finger fatigue and sprays from any angle, even upside down. Meets USDA requirements for incidental food contact.
PRICE
$76.50 Sold in packages of 6 / $12.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 12 oz. |
| Size | 12 oz |
Product Details
| Style | Industrial Choice |
| Type | General Purpose Enamel |
| Size Type | Aerosol |
| Finish | Semi-Flat |
| Package Quantity | 6 |
| Description | 1600 System |
| Color | Black |
| Manufacturers Part Number | 1678830 |
| Brand | Rust-Oleum |