Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159203

MPN #: 55279830

Rust-Oleum® Touch 'n Tone Spray Primer, 10 oz. Aerosol Can, Flat Gray - Pkg Qty 6

Product Description
Touch 'n Tone Spray Paint provides a versatile, multi-purpose paint for various use. Convenient spray application helps complete projects quickly and easily. Available in a wide variety of colors and finishes.

Features:
  • Versatile, basic spray paint great for touch up, basic paint color coding and marking
  • Oil based formula provides tough finish on all indoor and outdoor projects
  • Dries to the touch in 10 minutes, covers up to 12 sq. ft. per can
  • Durable, protective coating that resists fading, chipping and peeling


PRICE
$43.20  Sold in packages of 6 / $7.20 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 oz
Net Weight5.43

Product Details

TypeGeneral Purpose Primer
ColorGray
StyleTouch 'n Tone
Size TypeAerosol
FinishFlat
Package Quantity6
DescriptionAerosol Spray Primer
FeaturesDurable, Protective Coating
Manufacturers Part Number55279830
Indoor/OutdoorInterior/Exterior
BrandRust-Oleum