Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




V-Gard

Model # :WBB3136524

MPN #: 10215840

MSA Safety V-Gard C1™ Full Brim Hard Hat, Non-Vented, Fas-Trac III, Green

Product Description
The V-Gard C1™ Hard Hat is a general purpose full-brim hard hat, particularly suited for outdoor workers in sunny conditions. The patent pending Reflector™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable. The brim and optional vents are the largest offered on a full-brim V-Gard® Hard Hat to provide additional shade and significant air flow. The V-Gard C1™ Hard Hat is compatible with all V-Gard full-brim accessories for superior versatility and ease of use.

Features:
  • Patent pending Reflector™ Thermal Barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions (compared to a hard hat without the Reflector thermal barrier; testing done with black, non-vented, V-Gard C1™ Hard Hats)
  • Includes a moisture-wicking sweatband with breathable foam padding for additional comfort and sweat management
  • V-Gard C1™ full-brim Hard Hat has 12° more coverage than the V-Gard full-brim Hard Hat for added shade and sun protection
  • Optional venting for enhanced air flow and cooling; largest vents available in a full-brim V-Gard Hard Hat
  • Unique textured brim for added grip when donning & doffing the hard hat
  • Fas-Trac® III ratchet 4-point Suspension is pre-installed for superior comfort and adjustability
  • Material: High Density Polyethylene


PRICE
$63.95

Min. purchase quantity is 2
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-5/8 in
Width11 in
Height7-3/8 in
Weight1 lbs
SizeStandard

Product Details

TypeHard Hat
VentilationNo
Accessory SlotsYes
Shell MaterialPolyethylene
ColorGreen
ApplicationGeneral Purpose
SeriesV-Gard®
StyleNon-Vented
MaterialPolyethylene
DescriptionV-Gard C1™ Full Brim Hard Hat
Manufacturers Part Number10215840
SuspensionRatchet
BrandV-Gard
Hard Hat StyleFull Brim

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ISEA Z89.1-2014;CSA Z94.1-15
Hard Hat ANSI TypeType 1
Hard Hat ANSI ClassE