MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Navy Gray, 475364
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-Gard® Protective Cap, Front Brim, Fas-Trac® Suspension, Navy Gray, 475364
The MSA V-Gard ® cap, with its distinctive trademark "V" design, is a world recognized brand known for comfort, quality, and durability. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less. Polyethylene shell provides superior impact protection. Fas-Trac® Suspension. Self-adjusting crown straps ensure a comfortable fit.
The MSA V-Gard ® cap, with its distinctive trademark "V" design, is a world recognized brand known for comfort, quality, and durability. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less. Polyethylene shell provides superior impact protection. Fas-Trac® Suspension. Self-adjusting crown straps ensure a comfortable fit.
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | Polyethylene |
| Color | Navy Gray |
| Series | V-Gard® |
| Description | V-Gard® Hard Hats |
| Package Quantity | 1 |
| Manufacturers Part Number | 475364 |
| Suspension | 4 pt. Ratchet |
| Brand | MSA Safety |
| Hard Hat Style | Front Brim |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2010 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |