Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1-1/4" Socket Weld Female - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
MSS SS 304 Cast Pipe Fitting 45 Degree Elbow 1-1/4" Socket Weld Female
These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.
These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.
PRICE
$132.00 Sold in packages of 8 / $16.50 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Import |
| Material | 304 Stainless Steel |
| Package Quantity | 8 |
| Connection Style | Socket Weld Female |
| Manufacturers Part Number | SWM402-20 |
| Fitting Type | 45 Degree Elbow |
| Angle | 45 |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |