Mss Ss 316 Cast Pipe Fitting Half Coupling 1/2" Socket Weld Female X Plain - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
MSS SS 316 Cast Pipe Fitting Half Coupling 1/2" Socket Weld Female x Plain
These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.
These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.
PRICE
$192.50 Sold in packages of 50 / $3.85 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-5/16 in |
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Material | 316 Stainless Steel |
| Package Quantity | 50 |
| Connection Style | Socket Weld FNPT X Plain |
| Manufacturers Part Number | SWM611H-08 |
| Fitting Type | Half Coupling |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |