x

Take 15% off your entire order!

Offer applied at checkout

Don Jo MST 261-BP Mortise Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Don Jo MST 261-BP Mortise Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Item #: WBB1724553

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.60 ea.

Minimum Quantity: 2

Price: $56.00 / Pkg of 10

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo MST 261-BP Mortise Strike, 4-7/8"x1-1/4", Brass Plated

Don-Jo Mfg Mortise Strike Brass Plated.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER MST 261-BP
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Mortise Strike
  • COLOR Brass Plated
  • BRAND Don-Jo
  • CONSTRUCTION Steel
  • PACKAGE QUANTITY 30
  • FINISH Brass Plated
  • FITS DOOR THICKNESS INCHES 1-3/8, 1-3/4, 2
  • TYPE Mortise
  • COLOR FINISH Brass Plated
  • GAUGE 13 (.095) Steel
  • HEIGHT INCHES 1-1/4
  • WIDTH INCHES 4-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo ST 261-BP, ANSI Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 30

Item #: B1724846

Not Yet Rated

Usually ships in 10 to 13 days

$177.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo MST 261-BP Mortise Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Don Jo MST 261-BP Mortise Strike, 4-7/8"x1-1/4", Brass Plated - Pkg Qty 10

Item #: WBB1724553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant