4601LN X 626 MO Non-Handed Cylindrical Lockset
Write a Review
|
Questions & Answers (0)
Product Description
Yale® 4600LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL fire-listed for all functions, ensuring reliability and peace of mind. Limited Warranty is 3 Years.
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 9-4/5 in |
| Height | 3-4/5 in |
| Weight | 4 lbs |
| Size | 7.5 x 9.8 x 3.8 in |
| Diameter | 12-1/3 in |
Product Details
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Handle Type | Non-Handed |
| Finish | Satin Chrome |
| Material | Steel, Zinc, Brass |
| Package Quantity | 1 |
| Manufacturers Part Number | 4601LN MO 626 |
| Grade | 2 |
| Brand | Yale |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Fire Rating | UL Listed |