Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winco

Model # :WBB1359231

MPN #: MSTF-6D

Winco MSTF-6D Medium Double Mesh, 6-1/4" Diameter, Stainless Steel - Pkg Qty 12

Product Description
6 1/4" Fine Double Mesh Strainer.



PRICE
$96.00  Sold in packages of 12 / $8.00 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6-1/4 in

Product Details

Manufacturers Part NumberMSTF-6D
MaterialStainless Steel
Package Quantity12
DescriptionMedium Double Mesh
BrandWinco