SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMT MSV1-23-1P Multistage, Single Phase Pump, 23 Stages, 232psi, EPDM/Tungsten Carbide Seal

AMT MSV1-23-1P Multistage, Single Phase Pump, 23 Stages, 232psi, EPDM/Tungsten Carbide Seal

Item #: WBB2281474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,682.00

$280.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

AMT MSV1-13-3P Multistage, Three Phase Pump, 13 Stages, 232psi, EPDM/Tungsten Carbide Seal

AMT MSV1-13-3P Multistage, Three Phase Pump, 13 Stages, 232psi, EPDM/Tungsten Carbide Seal

AMT MSV3-15-3P Multistage, Three Phase Pump, 15 Stages, 232psi, EPDM/Tungsten Carbide Seal

AMT MSV3-15-3P Multistage, Three Phase Pump, 15 Stages, 232psi, EPDM/Tungsten Carbide Seal

Flotec Cast Iron Multistage Booster Pump 3/4 HP

Flotec Cast Iron Multistage Booster Pump 3/4 HP

Flotec Cast Iron Multistage Booster Pump 1 HP

Flotec Cast Iron Multistage Booster Pump 1 HP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Little Giant 560300 10 Gallon Machine Tool Coolant Tank (Pump Not Included)

Little Giant 560300 10 Gallon Machine Tool Coolant Tank (Pump Not Included)

AMT MSV1-23-1P Multistage, Single Phase Pump, 23 Stages, 232psi, EPDM/Tungsten Carbide Seal

AMT commercial/industrial centrifugal Pumps are non-self-priming (gravity feed) units designed to handle high-pressure low flow liquid transfer applications where no suction lift is required. Typical installations include: hot and chilled water, boiler feed, condensate return, irrigation, high pressure washdown, booster service, and fire protection/ sprinkler systems. This type of pump is often referred to as a Jockey Pump. Maximum inlet pressure 335 Ft./145 PSI [1000 kPa].

Features:
  • 304 Series Stainless steel components with teflon wear rings
  • Cast iron base & adapter
  • 1" NPT cast iron flanges
  • Tungsten Carbide/Carbon seal with EPDM/EPR elastomers
  • Seal features an easy replacement feature
Pumps are interchangeable with Grundfos® CR1 Series.

These pumps have NOT been investigated for use in potable (drinking) water systems.

Weights & Dimensions

  • Discharge Connection Size 1 in
  • Width 37.94 in
  • Length 26.13 in
  • Inlet Connection 1 in
  • Suction/Draw Head 539 ft
  • Height 12.81 in
  • Weight 102 lbs

Product Details

  • Voltage 220 at 50 Hz, 208-230 at 60 Hz V
  • Discharge Connection Type FNPT
  • Horsepower 1-5 HP / 0.8 - 3.7 kW HP
  • Phase 1
  • Gallons per Minute 12.5 gal/min
  • Brand AMT
  • Material 304 Stainless Steel
  • Manufacturers Part Number MSV1-23-1P

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMT MSV1-23-1P Multistage, Single Phase Pump, 23 Stages, 232psi, EPDM/Tungsten Carbide Seal

AMT MSV1-23-1P Multistage, Single Phase Pump, 23 Stages, 232psi, EPDM/Tungsten Carbide Seal

Item #: WBB2281474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant