Durham Mfg.® Stationary Machine Table w/2 Shelves, Steel Square Edge, 48"W x 24"D x 36"H, Gray
|
Questions & Answers (0)
Product Description
The machine table features 12 ga shelves with stiffeners. The foot pads comes with pre-dilled holes for lagging to the floor. It features a 1-1/2" x 3/16" angle iron frame. Optional drawer are available.
PRICE
$469.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 150 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT244836-3K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |