Durham Mfg.® Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 36"W x 18"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This extra heavy duty machine table comes with two 12 ga steel shelves and stiffeners. The foot pad is pre-punched with 5/16" and 3/8" hole for lagging to the floor. It has a gray textured powder coat finish. 12 ga top, 12 ga shelf, and 7 gauge frame. This product has limited warranty of 1 year. Overall Dimensions: 38-3/8"W x 20-3/8"D x 30"H
PRICE
$339.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38-3/8 in |
| Depth | 20-3/8 in |
| Height | 30 in |
| Weight Capacity | 3000 lbs |
| Weight | 78 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Leg Type | Fixed |
| Manufacturers Part Number | MT12G183630-3K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |