Transforming Technologies MT2500, Rubber Table Mat, 30" x 30" x 0.06", Light Blue
Write a Review
|
Questions & Answers (0)
Product Description
The MT2500 Series ESD Rubber Pre-Cut Table Mats are made with our durable 2-ply rubber. It is constructed with two layers: A black conductive bottom layer and a static dissipative colored top layer which creates outstanding static eliminating performance. The static dissipative top layer absorbs the static from items placed upon it in safe, controlled manner and flows through the conductive bottom layer quickly to ground to be neutralized. Our ESD Table Mats are tested and certified to ANSI/ESD S20.20 standards for ESD Worksurfaces and test reports can be obtained by request.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 30 in |
| Weight | 4 lbs |
| Thickness | 0.06 in |
Product Details
| Assembly Required | No |
| Type | Mat |
| Color | Light Blue |
| Series | MT2500 |
| Accessory Type | Mat |
| Material | Rubber |
| Manufacturers Part Number | MTLP3036B |
| Brand | Transforming Technologies |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI/ESD S20.20 |