Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Transforming Technologies

Model # :WBB3784932

MPN #: MTLP3072GY

Transforming Technologies MT2500, Rubber Table Mat, 72" x 30" x 0.06", Gray

Product Description
The MT2500 Series ESD Rubber Pre-Cut Table Mats are made with our durable 2-ply rubber. It is constructed with two layers: A black conductive bottom layer and a static dissipative colored top layer which creates outstanding static eliminating performance. The static dissipative top layer absorbs the static from items placed upon it in safe, controlled manner and flows through the conductive bottom layer quickly to ground to be neutralized. Our ESD Table Mats are tested and certified to ANSI/ESD S20.20 standards for ESD Worksurfaces and test reports can be obtained by request.

PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Weight8 lbs
Thickness0.06 in

Product Details

Assembly RequiredNo
TypeMat
ColorGray
SeriesMT2500
Accessory TypeMat
MaterialRubber
Manufacturers Part NumberMTLP3072GY
BrandTransforming Technologies

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI/ESD S20.20