Durham Mfg.® Stationary Machine Table W/ 2 Shelves, Steel Square Edge, 72"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The machine table comes 12 ga shelves with stiffeners. It features a 1-1/2" x 3/16" angle iron frame. All units have provisions for optional drawer. The product is made in USA.
PRICE
$789.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
| Weight | 256 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 2 |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | MT367236-3K295 |
| Top Material | Steel |
| Brand | Durham Mfg. |