Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224236

MPN #: P8050-LID

MTC™ Bio 50mL Lids for Multichannel Pipets, Individually Wrapped, Sterile, 5 Per Bag, 200/Case

Product Description
MTC™ Bio's multi-channel solution reservoirs are designed for use with all multichannel pipettes. Standard 4 channel, 8 channel, 12 channel and various special purpose pipettes are all compatible with these disposable, polystyrene reservoirs. To facilitate easy, dripless pour-off of unused reagents and solutions, all versions have indented "spouts" in each corner. Bottoms are fitted with a "U" shaped Micro-trough™ to minimize waste and reagent consumption.

Whether your application calls for bulk packaging, packs of 5, or individually wrapped reservoirs, MTC™ reservoirs are supplied sterile and are packed in environmentally friendly packaging, within biodegradable bags and recycled cardboard boxes.

Don't leave valuable reagents in open reservoirs vulnerable to debris or airborne contaminants, MTC™ Bio' 50mL Protective Lids inhibit evaporation and keep your solutions/reagents safe from dust or contamination.

Features:
  • Graduated inner walls
  • RNase, DNase, and pyrogen free
  • Five Protective Lids free with standard 50mL Reservoirs


PRICE
$65.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity50 L
MaterialPolystyrene
SterileYes
Package Quantity200
ColorWhite
Manufacturers Part NumberP8050-LID
BrandMTC Bio