Features:
- Heat Resistant to 260°C (500°F)
- 3 layer design offers superior heat resistance
Weights & Dimensions
| Length | 14 in |
| Size | One Size |
Product Details
| Temperature Range | Up To 500 °F |
| Type | Autoclave Gloves |
| Palm Material | Cowhide |
| Material | Leather |
| Package Quantity | 1 Pair |
| Color | Red |
| Manufacturers Part Number | A8095 |
| Lining Material | Cotton |
| Waterproof | No |
| Brand | MTC Bio |