Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB892955

MPN #: 132010000

Bel-Art H13201-0000 Clavies® Heat Resistant Biohazard Autoclave Gloves, 5" Gauntlet, 1 Pair

Product Description
Soft, pliant, all-cotton terry cloth gloves are superb for handling hot objects out of the autoclave or oven, or for other heat protection in the lab, school or industry. Heat-resistant up to 232°C (450°F), they replace hazardous asbestos gloves. Gauntlets in two lengths provide wrist and forearm protection, and the bright orange color offers high visibility. Machine wash, air dry, or use the Lab-Aire® II Glove Holder (F18931-0000) to dry on any Lab-Aire® dryer. Note: Gloves are not waterproof and should not be used to handle dry ice.

PRICE
$73.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
SizeOne Size

Product Details

Temperature RangeUp To 450 °F
TypeAutoclave Gloves
MaterialCotton Terry Cloth
Package Quantity1 Pair
ColorOrange
Manufacturers Part Number132010000
Cuff StyleSlip-On
BrandBel-Art