MTC Bio Label Cartridge Cassettes, 1/4"W x 26'L, Clear with Black Print
Write a Review
|
Questions & Answers (0)
Product Description
MTC Bio label cassettes are designed exclusively for seamless compatibility with MTC Bio label printers. These easy-to-load cassettes contain high-quality thermal transfer labels that produce crisp, smudge-resistant text and barcodes, ensuring long-lasting readability in demanding laboratory environments. Available in a range of sizes and colors, the label cassettes offer flexible identification solutions for tubes, vials, plates, and other labware. 6mm Tapes are Great for Tissue Culture Plates. Compatible with LinkLabel & LABeler.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 |
| Width | 1/4 in |
| Label Size | 1/4 in |
Product Details
| Type | Label Maker Roll |
| Label Color Family | Clear |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | L9010-6CK |
| Label Type | Standard |
| Brand | MTC Bio |