MTC Bio Label Cartridge Cassettes, 15/16"W x 26'L, Clear with Black Print
Write a Review
|
Questions & Answers (0)
Product Description
MTC Bio label cassettes are designed exclusively for seamless compatibility with MTC Bio label printers. These easy-to-load cassettes contain high-quality thermal transfer labels that produce crisp, smudge-resistant text and barcodes, ensuring long-lasting readability in demanding laboratory environments. Available in a range of sizes and colors, the label cassettes offer flexible identification solutions for tubes, vials, plates, and other labware. 24mm Tapes are Ideal for Large Tubes and Flasks. Compatible with LinkLabel & LABeler.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 |
| Width | 15/16 in |
| Label Size | 15/16 in |
Product Details
| Type | Label Maker Roll |
| Label Color Family | Clear |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | L9010-24CK |
| Label Type | ULT |
| Brand | MTC Bio |