Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224445

MPN #: D3384-01

MTC™ Bio OptiWell™ Deep Well Plate, 384 Square Well, 120µL, V-Bottom, PP, Pack of 100

Product Description
The OptiWell™ line of Deep Well Plates is compatible with all popular automated research platforms and robotic equipment. Includes a 24, 48, 96 or 384 format for virtually every research lab. These plates are useful for bacterial cultures, centrifugation (4000xg max RCF) and general sample storage. They can be used with silicone sealing mats and various types of sealing film. All plates are produced in a class 100,000 cleanroom facility and are ANSI / SLAS 1-2004 compliant. Although all OptiWell™ plates are autoclavable, several plates are sterilized by gamma irradiation and all are certified non-pyrogenic, RNase/DNase free..

Features:
  • For automated research platforms / robotic equipment
  • Minimal binding / liquid retention
  • Black printed alpha-numerics
  • Virgin, medical-grade polypropylene
  • V (conical) bottom
  • Over 30 plate configurations


PRICE
$489.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14.6 in

Product Details

TypeWell Plates
MaterialPolypropylene
Package Quantity100
ColorNatural
Manufacturers Part NumberD3384-01
Tissue Culture TreatedNo
BrandMTC Bio