Features:
- Black printed alphanumeric coatings
- Over 30 plate configurations
- V (conical) bottoms
- Non-sterile
- Minimal binding / liquid retention
- Virgin, medical-grade polypropylene
Weights & Dimensions
| Height | 41.7 in |
Product Details
| Type | Well Plates |
| Capacity | 2.3 oz |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 50 |
| Color | Natural |
| Manufacturers Part Number | D3096-45 |
| Tissue Culture Treated | No |
| Brand | MTC Bio |