Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224377

MPN #: D3096-29

MTC™ Bio OptiWell™ Deep Well Plate, For Abgene, 96 Round Well, 1.2mL, F-Bottom, PP,50/Pack

Product Description
The OptiWell™ line of Deep Well Plates is compatible with all popular automated research platforms and robotic equipment. These plates are useful for bacterial cultures, centrifugation (4000xg max RCF) and general sample storage. They can be used with silicone sealing mats and various types of sealing film. All plates are produced in a class 100,000 cleanroom facility and are ANSI / SLAS 1-2004 compliant. Although all OptiWell™ plates are autoclavable, several types are also available presterilized by gamma irradiation in accordance with ISO 13485. All plates are certified RNase/DNase free and non-pyrogenic.

Features:
  • Minimal binding / liquid retention
  • Black printed alpha-numerics
  • Virgin, medical-grade polypropylene


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height42.5 in

Product Details

TypeWell Plates
Capacity1.2 oz
MaterialPolypropylene
SterileNo
Package Quantity50
ColorNatural
Manufacturers Part NumberD3096-29
Tissue Culture TreatedNo
BrandMTC Bio