MTC Bio OptiWell Tip Comb, 96 Tip, V-Bottom, PP, Sterile, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
OptiWell Tip Combs are designed for magnetic bead-based nucleic acid and protein affinity purification in automated systems including Kingfisher Flex and Accuris IsoPure extraction systems. They can be used for viral RNA extraction, DNA extraction, immunoprecipitation and quantification and are made of chemically inert, low binding virgin polypropylene. For Kingfisher & IsoPURE, Certified RNase, DNase and pyrogen free and Leakproof - vacuum/pressure tested.
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Tip Combs |
| Material | Polypropylene |
| Sterile | Yes |
| Package Quantity | 100 |
| Color | Natural |
| Manufacturers Part Number | D3340-96S |
| Tissue Culture Treated | No |
| Brand | MTC Bio |