MTC Bio SmartBlue UV Viewing Safety Glasses, Orange Lens, Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
SmartBlue Plus Viewing Glasses offer exceptional protection for researchers working with bright blue LED and UV light illuminators. The polycarbonate filter lenses are shatter proof, scratch resistant and block light in the UV (280nm) to blue (490nm) wavelengths. In addition, they are compliant with ANSI Z87.1. These glasses are ideal for general protection when working with hazardous wavelengths and for precision DNA band cutting on a UV or blue light transilluminator. While blocking hazardous UV and blue light, the glasses allow clear visualization of DNA bands stained with Ethidium Bromide, SmartGlow SYBR Green and other fluorescent dyes.
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Safety Glasses |
| Frame Style | Half Frame |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Anti Fog | No |
| Package Quantity | 1 |
| Manufacturers Part Number | E4000-VG1 |
| Side Shields | Yes |
| Brand | MTC Bio |
Compliance & Certifications
| Certifications | ANSI Z87.1 |