Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581411

MPN #: WELSG14G

Elvex® Xenon™ Frameless Safety Glasses, Gray Lens, Black Temples, Pack of 12

Product Description
Elvex® Xenon™ Safety Glasses WELSG14G, Gray HC Lens, Black Frame/Red Tips, 12/Pack

The Elvex® Xenon™ is our ultra lightweight safety glass - weighing only 0.8 oz. They are so light, that you forget that you are wearing safety glasses at all. Comfortable and lightweight.

Features
  • Hard coated polycarbonate lens
  • Soft rubber nose bridge
  • Rubber tipped colorful temples
  • 100% UV protection
  • Complies with ANSI Z87.1-2010 (+) & CE EN-166


PRICE
$34.95

Min. purchase quantity is 3
3
3
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyGray
Frame Color FamilyBlack
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyBlack
UV Protection99.99%
Manufacturers Part NumberWELSG14G
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandElvex
TypeFrameless Safety Glasses
PolarizedNo
Frame StyleFrameless
Adjustable TempleYes
SeriesXenon™
Metal DetectableNo
DiopterNo
Anti FogNo
Package Quantity12
DescriptionElvex® Xenon™ Safety Glasses
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1-2010 (+), CE-EN-166