Little Giant® Stationary Machine Table W/ Adj Angled Leg, Steel Square Edge, 30"W x 22"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The adjustable height heavy duty machine table has 7 ga steel top with heavy 2" x 2" leg construction for demanding applications. Its height is adjustable from 30" to 37" in 1" increments. The machine table has a gray powder coat finish. This product is made in USA.
PRICE
$559.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 22 in |
| Height | 30 - 37 in |
| Weight Capacity | 10000 lbs |
| Weight | 124 lbs |
Product Details
| Assembly Required | No |
| Color | Gray |
| Edge Type | Square |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | MTH1-2230-AH |
| Top Material | Steel |
| Brand | Little Giant |