+

Price: $2,877.00
$479.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech MTL24-EXE-TER Retractable Awning Left Motor 24'W x 11/16'H x 10'D Terra
The Maui-Exe a heavy duty value added standard Retractable Awning - The steel components are galvanized first then powder coated and the fabric is heavier than the other models. The heavy duty, energy saving MAUI is a standard retractable awning that comes in manual or Motorized with remote option versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. standard projection with optional 11.5 ft. and 12 ft. projection for 14 ft. wide and larger models. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors with out fear of getting sun burn and turn the outdoors in to party atmosphere.
Features:
The Maui-Exe a heavy duty value added standard Retractable Awning - The steel components are galvanized first then powder coated and the fabric is heavier than the other models. The heavy duty, energy saving MAUI is a standard retractable awning that comes in manual or Motorized with remote option versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. standard projection with optional 11.5 ft. and 12 ft. projection for 14 ft. wide and larger models. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors with out fear of getting sun burn and turn the outdoors in to party atmosphere.
Features:
- Heavy duty motorized awning (Manual Override) With Remote Operation
- Multi chamber stainless steel cabled lateral arms and adjustable pitch
- Structural steel and aluminum frame, powder coated in white
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
Weights & Dimensions
- Assembled Depth 120 in
- Mounting Space Required 10 in
- Height 8-1/2 in
- Min Mounting Height 96 in
- Projection From Wall 120 in
- Weight 230 lbs
- Assembled Width 288 in
Product Details
- Motor Mounting Location Left
- Type Patio Retractable Awning
- Frame Color Family White
- Brand Awntech
- Series Maui® Exe
- Material Aluminum/Steel
- Manufacturers Part Number MTL24-EXE-TER
- Color Family Brown
Warranty
- Warranty 5-Year Limited
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Grosfillex® Ibiza 46" Outdoor Round Resin Table With Umbrella Hole, White
Item #: 238666WH
Not Yet Rated
$140.95

Flash Furniture® Square Aluminum Outdoor Dining Table Set w/ 4 Slat Back Chairs
Item #: B2263482
Not Yet Rated
$345.95

Awntech MTL24-EXE-TER Retractable Awning Left Motor 24'W x 11/16'H x 10'D Terra
$2877.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories