- Made of break-resistant, BPA free Tritan
- Specially designed, large handle allows for easy holding, keeps fingers away from hot liquids
- Coordinates with Carlisle's existing dinnerware lines
- Tight fitting, disposable lids are available
- Safe for temperatures up to 190°F (88°C)
- Custom imprinting available; contact your local representative or customer service for more information
- NSF Listed and dishwasher safe
Carlisle 4306802 Mug 12 oz - White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
Product Details
| Style | Astaire Stemware |
| Temperature Range | Up To 190 °F |
| Capacity | 12 oz |
| Applications | Catering, Restaurants, Cafeterias |
| Material | TRITAN |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 4306802 |
| For Use With | DXTT58 |
| Brand | Carlisle |
Compliance & Certifications
| Certifications | NSF |