Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carol Brand

Model # :WBB622526

MPN #: C1228A.21.01

Carol C1228A.21.01 Multi-Conductor, Flexfoil Shield - 2 Conductors, 24 AWG, 19/36 TC, Black

Product Description
Multi-Conductor, Flexfoil Shield - 2 Conductors, 24 AWG, 19/36 TC, Black

Features:

  • RoHS Compliant Directive 2002/95/EC
  • Impact- and abrasion-resistant
  • Stranded conductors for superior flexibility
  • Designed to meet UL VW-1 Vetical Wire Flame
  • Audio interconnects
  • Suggested Voltage Rating: 300 volts
PRICE
$435.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberC1228A.21.01
Country of OriginMade in the USA
DescriptionMulti-Conductor, Flexfoil Shield Cable
Number of Conductors2
ColorBlack
BrandCarol Brand