Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB491811

MPN #: 26-CC-242-2WLDSLF

Strong Hold Industrial Computer Workstation with Welded Desk Top 26"W x 24"D x 72"H

|
Questions & Answers (0)
PRICE
$2,964.00
was $3090.00
Save $126.00 (4.08%)
Usually ships in 15 to 18 days
Strong Hold Industrial Computer Workstation with Welded Desk Top 26"W x 24"D x 72"H

This computer cabinet allows users to lock up all their computer accessories at the end of the day. The welded shelf is located 42 inches from the floor and measures 67 inches wide x 12 inches deep. The polycarbonate window allows a clear view of the monitor. A 7 outlet, 15 amp, 100 volt power strip and a fan for filtration come installed. The top door is secured by a latch that can only be opened when the bottom doors are unlocked. This provides security for you monitor. The center shelf is perforated to keep equipment cool.

The lower storage area comes complete with 2 full width adjustable shelves that can hold 1,900 lbs of tools or other supplies. The solid doors and the 3-point locking system keep your items secure in the cabinet.

The 6 inch tall 7 gauge legs are welded to provide mobility in lifting in order to move from one area to another. These heavy duty 12 gauge steel floor model cabinets provide protection for your computer. These cabinets are built for rough and tough industrial use.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.