Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3166011

Global Industrial™ Multi Depth Cardboard Corrugated Boxes, 15"L x 12"W x 10"H, Kraft - Pkg Qty 25

Product Description
Fold to your desired size. No carton sizer required.

Features:
  • Box sides are scored at multiple depths to allow easy height adjustments for a perfect fit
  • Save space and money by reducing the number of different cartons in your inventory
  • Use the right sized box to reduce your costs with parcel services
  • Made from strong, ECT-32, kraft corrugated
  • Material - Corrugated Cardboard
  • Wall Type - Single Wall


PRICE
$89.50  Sold in packages of 25 / $3.58 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
89.50
Buy 3 pkgs - 5 pkgs
85.00Save $4.50 (5%)
Buy 6+ pkgs
82.25Save $7.25 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length15 in
Inside Width12 in
Inside Height10 in
Weight Capacity65 lbs
Multi Depth8, 6, 4 in

Product Details

ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity25
Manufacturers Part NumberB3166011
BrandGlobal Industrial