Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985777

MPN #: STAND-MF

Portable Roller Stand STAND-MF 27.5" to 43" Ht. Range 125 Lb. Cap.

Product Description
MULTI-FUNCTION PORTABLE ROLLER STAND

Innovative design features a rotating head that yields a Flat Support Surface Stand, an Omni-directional Roller Ball Stand or a Bi-directional Roller Stand. Stand is designed to be used as a portable feed station for use in front of drill presses and saws, or as a "helping hand" to support material being worked on. 17"W roller stand offers 27-1/2" to 43" adjustable height that is locked into position with a manual lever for precise positioning. Extra-wide base offers exceptional stability. Durable steel construction has a scratch-resistant painted finish, and 1.9" diameter steel rollers are chrome-plated for long life. Assembles easily.

PRICE
$83.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Weight Capacity125 lbs
Adjustable Height27-1/2 to 43 in

Product Details

Assembly RequiredYes
TypeHorizontal Roller Stand
MaterialSteel
ColorBlue
Manufacturers Part NumberSTAND-MF
BrandVestil