Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB241656

MPN #: A-LIFT-R-HP

Vestil Lightweight Hand Operated Lift Truck A-LIFT-R-HP 400 Lb. Cap. Fixed Legs

Product Description
LIGHTWEIGHT & PORTABLE HAND OPERATED LIFT TRUCK
Fixed Legs Style; Fixed Straddle Width: 12-3/4" I.D. and 21" O.D. Compact lift truck is used to lift material to and from shelves, move office equipment and install ceiling and wall appliances. Perfect when aisles and congested areas prevent the use of larger equipment. Rolls through standard doorways in the upright position without having to tilt back the truck. Constructed of durable steel and lightweight aluminum frame, with 4"W x 1-3/4" thick steel forks that measure 20-1/2"W x 22"L overall. Forks can be inverted to provide two different lift heights. Operated by a hand-crank winch that features a folding handle and a hold-down device for securing the carriage during transport. Rolls easily on 8" non-marking rubber rear wheels and 2" front swivel casters. Lightweight and portable, as upper handle rollers allow the truck to be loaded onto its back for easy van or pickup transporting.
PRICE
$2,309.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width25 in
Height67-1/2 in
Lowered Height3-1/2 Forks Down; 23-1/2 Forks Up in
Raised Height97 Forks Down; 117 Forks Up in
Weight Capacity400 lbs
Weight140 lbs
Straddle Leg Width12-3/4 I.D.; 21 O.D. in
Fork Length22 in
Fork Width4 in

Product Details

Assembly RequiredYes
TypeHand Operated
ColorSilver
Wheel Type8" rubber rear & 2" rubber swivel front
MaterialAluminum & Steel
OperationManual Winch Operated
Manufacturers Part NumberA-LIFT-R-HP
BrandVestil