Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi-Gate

Model # :WBB2379106

MPN #: MG-CONNECTOR

Multi-Gate Expandable Portable Barricade, Orange & White, With Connector

Product Description
The Multi-Gate is the outdoor expandable plastic barrier that allows you to create a barricade anywhere you need in seconds. The Multi-Gate provides temporary restriction to areas with hazardous safety concerns. The Multi-Gate is made with impact and temperature resistant high density fluorescent polyethylene. The Multi-Gate's already bright body also includes 52 strips of white reflective film for improved visibility. There are delineators slots positioned on top of the Multi-Gate allow optional barricade tape or reflection tape installation. Side carry handles make the Multi-Gate easy to transport and handle. The Multi-Gate quickly expands from 5-1/3"W to 90"W. The Multi-Gate Connector quicky and easily connects two Multi-Gate Units.

PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width90 in
Height7 ft
Weight18 lbs
Folded Width5-1/3 in
Base Width19 in
Expanded Length90 in
Folded Height84 in
ReflectiveNo
Retracted Length6 in

Product Details

Assembly RequiredNo
For Use WithMulti-Gate
Mounting LocationFreestanding
MaterialPlastic
Manufacturers Part NumberMG-CONNECTOR
BrandMulti-Gate
InterlockingYes
TypeSafety Barricade
Reflective TapeYes
FillableYes
ColorOrange
Folding Gate TypePortable Gate
FoldableNo
FinishNone
Package Quantity1
DescriptionMulti-Gate Expandable Barricade with Connector
Accepts Barricade LightNo