Koch™ Multi-Pleat XL11 Air Filter, MERV 11, 12" x 36" x 1" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The Koch Multi-Pleat XL11 is a medium efficiency extended surface pleated panel filter, engineered to provide higher initial efficiencies and better overall performance than standard pleated filters. The Multi-Pleat XL11 carries a MERV 11 fractional efficiency rating in accordance with ASHRAE Test Standard 52.2. The filter will also provide an Initial Dust Spot Efficiency of 45%, and an Average Dust Spot Efficiency of 55-60% in accordance with ASRAE Test Standard 52.1. The MERV 11 efficiency ratings provided by the Multi-Pleat XL11 make the filter an excellent upgrade from disposable filters and ordinary pleated filters in applications such as hospitals, laboratories and pharmaceutical environments.
PRICE
$261.00 Sold in packages of 12 / $21.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1 in |
| Height | 36 in |
| Nominal Height | 36 in |
| Nominal Depth | 1 in |
| Nominal Width | 12 in |
| Resist In. W.G. 300 FPM | 300 FPM |
Product Details
| Type | Wire Backed |
| Frame | 12 |
| Series | Multi-Pleat XL11 |
| Package Quantity | 12 |
| Manufacturers Part Number | P1S1-120-360 |
| MERV | 11 |
| Brand | Koch |