Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB243450

Global Industrial™ Multi-Position Shelf for Gondola Shelving, 48"W x 16"D, Beige - Pkg Qty 2

Product Description
✓ Heavy-duty 11-gauge steel
✓ Supports up to 500 lbs. in the flat position & 250 lbs. when slanted
✓ Contains (2) shelves per pack

This Global Industrial™ Multi-Position Shelf is your solution to maximizing space and improving product visibility. Constructed from 11-gauge steel with a beige powder coat finish, this shelf easily attaches to gondola shelving and can be positioned in multiple ways to best showcase products. Limited 1-Year Warranty.

  • Dimensions: 48"W x 16"D
  • Ideal for supermarkets, convenience stores, pharmacies, & more
  • Compatible with Global Industrial™ Gondola Shelving Starter Kits, Add-On Units, & End Caps
  • PRICE
    $99.90  Sold in packages of 2 / $49.95 ea

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth16 in
    Height1-3/16 in
    Steel Gauge11 ga

    Product Details

    TypeShelves
    MaterialSteel
    Package Quantity2
    ColorBeige
    Manufacturers Part Number243450
    BrandGlobal Industrial

    Warranty

    Warranty1 Year