Pacon® Multi-Program Handwriting Paper, 8" x 10-1/2", 1/2" Ruling, 500 Sheets/Ream
Write a Review
|
Questions & Answers (0)
Product Description
Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-Bloser™ and D'Nealian™ handwriting programs. Bright tablet paper ruled both sides with red baselines, blue dotted midlines and blue headlines. Picture Story paper is ruled with a 4-1/4" picture space on both sides. Each ruling is available in 40 sheet tablets and 500 sheet reams. The tablets have a heavy chipboard back and protective full page, four color, retail-friendly front cover. Reams are film wrapped with a full page, four color, retail-friendly top sheet. Recyclable.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
Product Details
| Type | Paper |
| Subject | Reading & Writing |
| Package Quantity | 500 Sheets/Ream |
| Description | Multi-Program Handwriting Paper |
| Color | White |
| Manufacturers Part Number | 2422 |
| Grade | Pre K - 3 |
| Paper Type | Handwriting Paper |
| Brand | Pacon |