Pacon® Multi-Sensory Handwriting Paper, 10-1/2"x 8", 5/8" Ruling, 40 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Handwriting tablet features raised headlines and baselines that help students stay within the guidelines. The multisensory design helps teach handwriting through two senses: sight and touch. The headlines are blue, and the baselines are red. It has a 5/8" ruling, 5/16" dotted midline and 5/16" skip space and conforms to both D'Nealian and Zaner-Bloser handwriting styles. Each tablet features a heavy chipboard back and retail-friendly, protective cover.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Height | 8 in |
Product Details
| Type | Paper |
| Subject | Reading & Writing |
| Package Quantity | 40 Sheets/Pack |
| Description | Multi-Sensory Handwriting Paper |
| Color | White |
| Manufacturers Part Number | 2470 |
| Grade | Pre K - 3 |
| Paper Type | Handwriting Paper |
| Brand | Pacon |