Advance Controls 104222 Multi-Range/Voltage/On-Delay Min./Hr. Timer, 8 pin, DPDT (min-hrs)
Write a Review
|
Questions & Answers (0)
Product Description
The ACI 86 Series On Delay Timers offer two (2) different time spans, a choice of four (4) different timing ranges within each time span and a wide range of operating voltages. Multi Range: By simply setting the time span switch and multiplier switch located on the timer faceplate to the proper position, the timer's range is automatically set. The faceplate dial automatically changes to indicate the timer's time range. Thus, the correct time range is always shown on the faceplate eliminating any confusion concerning the timer's timing range. Wide Range Of Input Voltages: A wide range of input voltages are allowed (24 VAC / DC through 240 VAC / DC, 50 / 60 Hz) without wiring changes or dip switch settings. Timing begins once power is applied to the timer coil. When the time delay setting is reached, the relay contacts transfer and remain transferred until the timer is reset. The timer is reset by removing power to the coil.
PRICE
$85.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Mounting Location | 8 Pin Octal Socket |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 104222 |
| Operating Temperature | +15° - +120° F ( - 10 - +50° C) |
| 3 Phase 230V AC | 0.1 Sec. Max |
| Input Frequency | 250,000 Cycles |
| 1 Phase 230V AC | ±1% |
| 1 Phase 120V AC | ±10% |
| Brand | Advanced Controls |
| Coil Voltage | 24 - 240 VAC/VDC V |
Compliance & Certifications
| Certifications | UL Listed E158650 RU CE |