Multi-Function/Range/Voltage Min./Hr. Timer, 8 pin, SPDT
Multi Function: Each timer can function as "On Delay", "Repeat Cycle", "Off Delay" or "Reverse Repeat Cycle" timer
Multi Range:Each timer offers a choice of (4) timing ranges: 0.05 / 1 Sec. : 0.12 / 10 Sec.: 0.6 Sec. / 1 Min.: 6 Sec. / 10 Min. or 0.05 / 1 Min. N: 0.12 / 10 Min.: 0.6 Min. / 1 Hour: 1 Min. / 10 Hour.
Multi Input Voltage: Each timer offers input voltages from 24 VAC / VDC through 240 VAC / VDC, 50 / 60 Hz without changing wiring or dip switches.
Advance Controls 104218 Multi-Function / Range / Voltage Min. / Hr. Timer / 8 pin / SPDT
|
Questions & Answers (0)
Product Description
PRICE
$93.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Mounting Location | 8 Pin Octal Socket |
| Hertz | 50/60 Hz |
| Manufacturers Part Number | 104218 |
| Operating Temperature | +15° - +120° F ( - 10 - +50° C) |
| 3 Phase 230V AC | 0.1 Sec. Max |
| Input Frequency | 250,000 Cycles |
| 1 Phase 230V AC | ±1% |
| 1 Phase 120V AC | ±10% |
| Brand | Advanced Controls |
| Coil Voltage | 24 - 240 VAC/VDC V |