Multi-Station Transportable Jib CraneThis Multi-Station Transportable Jib Crane is designed for use in multiple locations. Includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. 360° continuous rotation of heavy loads. Handle most applications up to 1,000 lbs. Standard 4" high I-beam on all units with 2.663" flange width. Overall I-Beam Span (in.) 71-3/4, Boom Reach (in.) 67-3/4, Usable Boom Height (in.) 95-13/16. Rugged welded steel construction. Hoist and trolley sold separately. Blue finish.
Multi-Station Transportable Jib Crane JIB-P-10-6-8 - 8'H x 6' Span
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 6 ft |
| Height | 8 ft |
| Weight Capacity | 1000 lbs |
| Weight | 608 lbs |
| Flange Width | 4 in |
| I-Beam Height | 4 in |
Product Details
| Material | Steel |
| Description | Multi Station Transportable Jib Crane |
| Color | Blue |
| Manufacturers Part Number | JIB-P-10-6-8 |
| Brand | Vestil |
Related Products
This Stainless Steel winch operated truck Jib crane lifts items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads. Unit comes with one grab hook, one chain slot lock, and one sling hook with latch. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting. Features: Powered cable winch makes lifting and maneuvering easy Boom telescopes in and out for greater reach and versatility 360 Degrees swivel ...
Installed in your pick-up truck bed, this winch operated jib crane will help lift loads. Lift items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. Manual cable winch to lift and lower loads up to 500 pounds. Friction brake winch locks automatically when operator turns the handle counterclockwise to lower load. Cable usable length for all models is 24', except WTJ-2 (9' model WTJ-2). Unit comes with one fixed hook, one chain slot lock, and one cable hook with latch. The crane swivels ...
Installed in your pick-up truck bed, this winch operated jib crane will help lift loads. Lift items from ground to truck bed height, then rotate into cargo area. Includes telescopic boom design with manual hydraulic hand pump to pivot boom up and down. DC powered cable winch to lift and lower loads. Unit comes with one fixed hook, one chain slot lock, and one cable hook with latch. Features: Simple base installation Powered unit for quick lifting Large capacity for heavy loads Wide lift range for maneuvering products
A power lift Jib crane is designed for material handling applications on docks, in warehouses or in truck beds. This intermittent unit uses crane feature rotation hand brakes that offer unlimited positioning. The mast mounts permanently. Boom adjusts in one (1) foot increments and can be positioned at four (4) elevations. Fingertip switch to raise and lower hook. Folds for storage. Unit is designed for vertical lifting only. Do not use unit for lifting personnel or overhead lifting. Features: Powered cable winch makes lifting and maneuvering easy Boom telescopes in and out for greater ...
LOW PROFILE VAN & TRUCK JIB CRANE Double-Arm Design Allows for easier Operation in Confined Spaces This jib crane allows you to easily lift items from ground level to the floor height of a van or truck, and then rotate the load into the cargo area. Double-arm design offers a swing reach of 0" to 39-1/2" and crane rotates a full 360° for maximum convenience. 8" x 8" base plate has predrilled 7/8" diameter mounting holes (hardware not included) for easy installation. Durable blue painted finish.Manual Hand Crank Lift Crane offers a 38" maximum hook height (floor to raised hook) and an ...