Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB184013

MPN #: JIB-P-10-8-8

Multi-Station Transportable Jib Crane JIB-P-10-8-8 8'H x 8' Span

Product Description

Multi-Station Transportable Jib CraneThis Multi-Station Transportable Jib Crane is designed for use in multiple locations. Includes jib crane and one base socket. Extra base sockets may be purchased for use in other locations. Friction brake design allows positive locking and controlled rotation of heavy loads. 360° continuous rotation of heavy loads. Handle most applications up to 1,000 lbs. Standard 4" high I-beam on all units with 2.663" flange width. Overall I-Beam Span (in.) 95-3/4, Boom Reach (in.) 91-3/4, Usable Boom Height (in.) 95-13/16. Rugged welded steel construction. Hoist and trolley sold separately. Blue finish.

PRICE
$3,409.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Height8 ft
Weight Capacity1000 lbs
Weight640 lbs
Flange Width4 in
I-Beam Height4 in

Product Details

MaterialSteel
DescriptionMulti Station Transportable Jib Crane
ColorBlue
Manufacturers Part NumberJIB-P-10-8-8
BrandVestil