Bird Barrier® Multi Use Cable Bracket, Pack of 100
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 |
| Width | 3/4 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Material | Stainless Steel |
| Application Method | Attachment to Surface Corner |
| Color | Silver |
| Brand | Bird Barrier |
Related Products
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks. Features Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses Target Bird: Pigeons Bird Pressure: All pressure levels Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons. ...
The innovative design of the Pro-Cone® is ideal when a square shape is better suited to the entry port of a bird problem. It is designed with a built-in solid flange with mounting holes which allows for easy and fast installation. It can also be used with flexible vinyl flange, making it effective for virtually any surface application. The Pro-Cone® will not harm birds or bats but can successfully drive them from residential and commercial buildings. It will remove birds without attracting them back to the site. Simply find the entry point and place Pro-Cone®. Bats & birds simply go ...
The world's best commercial bird netting product StealthNet® protects property by keeping out pest birds. Strong and durable, StealthNet® is bird netting for buildings, balconies, garages, barns, hangars, or other structures. Our anti bird netting is a nearly invisible and humane solution. Choose the right size mesh bird net for the problem species: 4" mesh bird netting keeps out gulls; 2" mesh pigeon netting keeps out pigeons; 1-1/8" mesh net excludes starlings, grackles, blackbirds, and similarly sized birds; 3/4" bird netting keeps out small birds, such as sparrows and swallows. ...
3M DBI-SALA® Lad-Saf™ Vert Safety Telescoping Single Pt Anchor Ext, Galv, 4-User, 61166186116618 This 4-user, galvanized steel vertical safety system (vertical lifeline) meets the new ANSI Z359.16 standard, along with OSHA 1910.140 and 1926.502, when used with the Lad-Saf X3 Detachable Cable Sleeve (6160054) and Lad-Saf X2 Detachable Cable Sleeve (6160030).The Telescoping Single Point Anchor extends 30.The system has been reengineered to simplify and speed up the installation process, weighing less and with fewer loose parts than our previous models.Additionally, the top bracket ...
OvoControl is a ready-to-use bait that controls the reproduction of treated birds, causing the population to decline. This effective and humane technology is especially useful for managing pigeon flocks in larger areas without having to resort to poisons and their associated risks. Features Where to Use: Large sites like refineries, power plants, paper mills, airports, malls, food processing plants, parks, campuses Target Bird: Pigeons Bird Pressure: All pressure levels Materials: General use pesticide, doesn't hurt birds, just stops eggs from hatching. Like birth control for pigeons. ...